Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
Saws' blades Bosch
References
bosch:
2608640510
rubix:
1243528
ean:
3165140193009
Product details
Technical specifications
Product details : BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
Technical specifications
Attributes
Logistic Weight
570
g
Packaged dimensions (D x W x H)
311
x
260
x
9
mm
Package weight
570
g
Diameter
200
mm
Number of teeth
54
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.60
excl. VAT
/
Each
£
48.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
BOSCH JIGSAW BLADES T244D PACK OF 5
BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
BOSCH T101BRFJIGSAWBLDS 2608634235
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BAHCO 51-21 BOWSAWBLADE PEG TOOTHING
BOSCH WOOD/METAL SAW BLADES PK 5 S1110VF 2608657610
STARRETT B418-5 STRAIGHT RECIP BLADE 100X19X0.90MM 18 TPI PK 5
BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
STARRETT BR61014-5 KINGCUT RECIP BLADE 152X19X0.90MM 10-14 TPI PK 5
LENOX 2014212 CARBIDE TIPPED LAZER 102X25X1.3MM RECIPROCATING BLADE