References
Bahco:23-21
Rubix:214740
EAN:7311518012274


Technical specifications
| Length | 530 mm |
|---|---|
| Weight | 45 g |
| Type | raker tooth (hard-point) green-wood spare bow saw blade |
Product details : BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
Specially designed bow saw blades for sawing green wood. Made of hardened, tempered, high-quality steel. The teeth are high-frequency, induction hardened for longevity. Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection. Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 530 mm |
| Weight | 45 g |
| Type | raker tooth (hard-point) green-wood spare bow saw blade |
| Number of elements | 1 |
| Material | hardened and tempered high-quality steel |
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
- Delivery usually within ( 14 ) days