HAND PLIER TOOL PNT110


Hand Plier Tool

References
stanley engineered fastening:PNT110
rubix:80004483
manufacturer :43111

Product details : HAND PLIER TOOL PNT110


POP® PNT110 is a lightweight, professional standard hand rivet nut tool, It installs rivet nuts up to M5 in all materials and up to M6 in aluminium. It utilises a robust cast aluminium and steel body design, while the contoured handle grip provides great operation comfortness. This tool features quick-change mandrels and nosepieces to suit M3 to M6 rivet nuts.

Strengths

Setting capacity up to M6 steel, M5 stainless steel.
Professional standard threaded insert tool, robust cast aluminium and steel design.
Contoured handle grips for comfort.
Adjustable mandrel protrusion.
Quick change mandrel and nosepiece design.
Supplied with mandrel and nosepiece sizes M3, M4, M5 & M6

Applications

Ideally for light engineering work
Maintenance and repair

Technical specifications


Attributes
Width25 mm
Weight800 g
Length240 mm
Show UNSPSC/ECL@SS
£ 96.87 excl. VAT
/ Each
£ 116.24 incl. VAT
  • Usually arrives within 14 working days