• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(686)
  • Portable power tools(809)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Hammer drill
  7. MILWAUKEE 4933478497 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC ONE-KEY 2 X

MILWAUKEE 4933478497 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC ONE-KEY 2 X

Fuel

See technical information

References

Milwaukee:4933478497
Rubix:395A6328
Manufacturer :4933478497
brand logo
brand logo

Product details : MILWAUKEE 4933478497 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC ONE-KEY 2 X


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 619.40 excl. VAT
/ Each
£ 743.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DEWALT DWD024K-GB DWD024K 650W PRECUSSION DRILL 240VMAKITA HP2070/2 PERCUSSION DRILL 20MM 240VDEWALT DWD024K-LX DWD024K 650W PRECUSSION DRILL 110VBOSCH GSB21-2RE/110V IMPACT DRILL GSB21-2RE 110VMAKITA DLX2145TJ 18V 2PCS COMBO KIT LXTDEWALT DCH333X2-GB 54V SDS-PLUS HAMMER DRILL 2 X 9AHMAKITA HP2051/1 PERCUSSION DRILL 13MM 110VDEWALT DCH253M2-GB 18V SDS+ HAMMER DRILL WITH 2 X 4.0AH BATTERIESMAKITA HP2070/1 PERCUSSION DRILL 20MM 110VMILWAUKEE 4933479871 M12 FUEL PERCUSSION DRILL GEN3 2 X6AH BATTERIES CINGERSOL QCP2P02Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOLDCD803NT-XJ 18V XR BRUSHLESS 4 X MULTI-HEAD DRILL DRIVER - BARE UNITMAKITA DF032DZ 12V MAX BL DRILL DRIVER CXTDrill / driver Makita DTD158ZDEWALT DCD796P2-GB 18V BRUSHLESS G2 COMBI DRILL 2 X 5.0AH LI-ION
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap