DEWALT DWD024K-LX DWD024K 650W PRECUSSION DRILL 110V

Percussion Drill

See technical information

References

Dewalt:DWD024K-LX
Rubix:2004832
brand logo

Technical specifications

Voltage110 V
Steel drilling capacity13 mm
Weight1.75 kg
See all Specifications

Product details : DEWALT DWD024K-LX DWD024K 650W PRECUSSION DRILL 110V


650W single speed compact design percussion drill ideal for use in tight access spaces. Features include rubber back handle for operator comfort, trigger sensitive variable speed switch and lock on button to keep the drill running continually when doing repetitive operations. Supplied with multi-position side handle, depth stop and carry case.

Strengths

Low weight ensures the drill is easy to use and it reduces user fatigue
Compact design enables comfortable use and allows access to tight spaces
An excellent power to size ratio results in a powerful, durable drill in a compact size
Trigger sensitive variable speed switch allows a user to drill slowly for precision accuracy when starting to drill a hole
Rubber back handle increase comfort to the user in drilling and hammer drilling applications
"Lock on" button gives the user the option to keep the machine continually running when doing repetitive operations

Applications

Drilling in concrete, masonry, steel, wood, Fixings

Technical specifications


Attributes
Voltage110 V
Steel drilling capacity13 mm
Weight1.75 kg
Cordlessyes
No-load speed2800 rpm
Power701 W
Wood drilling capacity25 mm
£ 109.94 excl. VAT
/ Each
£ 131.93 incl. VAT
  • Delivery usually within ( 7 ) days