MAKITA HP2070/2 PERCUSSION DRILL 20MM 240V
HP2070 - 20mm (3/4") - 2-Speed Impact Drill
See technical informationReferences
Makita:HP2070/2
Rubix:9969373

Product details : MAKITA HP2070/2 PERCUSSION DRILL 20MM 240V
Dual purpose for "Rotation Only" and "Rotation with hammering".
Built-in torque limiter stops bit rotation when hitting reinforcements.
New reversing system allows: *Extended service life of carbon brush
*No power reduction even in reverse rotation.
Built-in torque limiter stops bit rotation when hitting reinforcements.
New reversing system allows: *Extended service life of carbon brush
*No power reduction even in reverse rotation.
Technical specifications
Attributes
| Steel drilling capacity | 16 mm |
|---|---|
| Weight | 2.5 kg |
| Cordless | yes |
| Power | 1010 W |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ Each
£ 261.60 incl. VAT
- Delivery usually within ( 7 ) days
