Hammer drill
Filter Options
Categories
hammer drill (11)
Brand
bosch
(1)
dewalt
(4)
makita
(5)
milwaukee
(1)
11 Product(s) with 11 variant(s):
MAKITA DHP492Z 18V LXTBRUSHLESS 130 NM COMBI DRILL (BODY ONLY)
- makita:DHP492Z
- rubix:401A1056
- manufacturer :DHP492Z
- ean:0197050011770
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.7 kg
£ 230.00 excl. VAT
/ Each
MAKITA DLX2145TJ 18V 2PCS COMBO KIT LXT
- makita:DLX2145TJ
- rubix:2583374
- ean:0088381813082
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.2 kg
£ 296.05 excl. VAT
/ Each
DEWALT DWD024K-LX DWD024K 650W PRECUSSION DRILL 110V
- dewalt:DWD024K-LX
- rubix:2004832
- In stock: Next day delivery
- Voltage:110 V
- Steel drilling capacity:13 mm
- Weight:1.75 kg
£ 109.94 excl. VAT
/ Each
BOSCH GSB21-2RE/110V IMPACT DRILL GSB21-2RE 110V
- bosch:GSB 21-2 RE
- rubix:2004848
- manufacturer :060119C560
- ean:3165140505611
- Usually arrives within 14 working days
- Voltage:110 V
- Steel drilling capacity:16 mm
- Weight:2.85 kg
£ 265.43 excl. VAT
/ Each
DEWALT DCH253M2-GB 18V SDS+ HAMMER DRILL WITH 2 X 4.0AH BATTERIES
- dewalt:DCH253M2-GB
- rubix:2521798
- In stock: Next day delivery
- Voltage:18 V
- Weight:2.5 kg
- Cordless:yes
£ 403.15 excl. VAT
/ Each
MAKITA HP2051/1 PERCUSSION DRILL 13MM 110V
- makita:HP2051/1
- rubix:251340
- In stock: Next day delivery
- Steel drilling capacity:13 mm
- Weight:2.3 kg
- Cordless:no
£ 175.75 excl. VAT
/ Each
DEWALT DCH333X2-GB 54V SDS-PLUS HAMMER DRILL 2 X 9AH
- dewalt:DCH333X2-GB
- rubix:2583684
- Delivery usually within ( 7 ) days
- Voltage:54 V
- Weight:3.7 kg
- Cordless:yes
£ 787.77 excl. VAT
/ Each
DEWALT DWD024K-GB DWD024K 650W PRECUSSION DRILL 240V
- dewalt:DWD024K-GB
- rubix:2004831
- Delivery usually within ( 7 ) days
- Steel drilling capacity:13 mm
- Weight:1.82 kg
- Cordless:yes
£ 109.94 excl. VAT
/ Each
MAKITA HP2070/2 PERCUSSION DRILL 20MM 240V
- makita:HP2070/2
- rubix:9969373
- Delivery usually within ( 7 ) days
- Steel drilling capacity:16 mm
- Weight:2.5 kg
- Cordless:yes
£ 218.00 excl. VAT
/ Each
MAKITA HP2070/1 PERCUSSION DRILL 20MM 110V
- makita:HP2070/1
- rubix:9969381
- Delivery usually within ( 7 ) days
- Steel drilling capacity:18 mm
- Weight:2.4 kg
- Cordless:yes
£ 218.00 excl. VAT
/ Each
MILWAUKEE 4933478497 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC ONE-KEY 2 X
- milwaukee:4933478497
- rubix:395A6328
- manufacturer :4933478497
- In stock: Next day delivery
£ 619.40 excl. VAT
/ Each













