MAKITA HP2070/1 PERCUSSION DRILL 20MM 110V
Makita hp2070 percussion drill 110v
See technical informationReferences
Makita:HP2070/1
Rubix:9969381

Product details : MAKITA HP2070/1 PERCUSSION DRILL 20MM 110V
1010W heavy duty two speed reverse action impact drill. Supplied with depth gauge, side handle and carry case.
Technical specifications
Attributes
| Steel drilling capacity | 18 mm |
|---|---|
| Weight | 2.4 kg |
| Cordless | yes |
| Power | 1010 W |
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ Each
£ 261.60 incl. VAT
- Delivery usually within ( 7 ) days
