ROEBUCK SELF GRIP C WRENCH 279MM 11IN
Self grip wrench - c clamp
See technical informationSee documentsReferences
Roebuck:4971996
Rubix:216131
EAN:3660338498251

Documents
Product details : ROEBUCK SELF GRIP C WRENCH 279MM 11IN
This tool has exceptional gripping power and can be locked onto the tool being used.
This clamp has forged chrome vanadium steel jaws and an unlocking lever for easy disassembly.
C-shaped clamp for welding, bodywork and profile clamping.
This clamp has forged chrome vanadium steel jaws and an unlocking lever for easy disassembly.
C-shaped clamp for welding, bodywork and profile clamping.
Technical specifications
Attributes
| Nose shape | vise |
|---|---|
| Clamping capacity | 38 mm |
| Length | 279 mm |
| Capacity | 38 mm |
| Weight | 750 g |
Show UNSPSC/ECL@SS
£ 40.36 excl. VAT
/ Each
£ 48.43 incl. VAT
- In stock: Next day delivery
