KNIPEX 8703250SB COBRA WATER PUMP PLIERS 250MM


Tongue and groove pliers Knipex

References
knipex:87 03 250 SB
rubix:388A3786
ean:4003773012030
brand logo
brand logo
Technical specifications
Length245 mm
Number of positions25
See all Specifications

Product details : KNIPEX 8703250SB COBRA WATER PUMP PLIERS 250MM


Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)343x110x91 mm
Length245 mm
Number of positions25
Weight336 g
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
  • Usually arrives within 14 working days