KNIPEX 8802250TBK ALLIGATOR WATER PUMP PLIERS TT 250MM


Tongue and groove pliers Knipex

References
knipex:88 02 250 T BK
rubix:388A3815
ean:4003773080602
brand logo
brand logo
Technical specifications

Product details : KNIPEX 8802250TBK ALLIGATOR WATER PUMP PLIERS TT 250MM


pliers with tether attachment point for mounting a fall protection Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x90x25 mm
Logistic Weight400 g
Length320 mm
Show UNSPSC/ECL@SS
£ 37.22 excl. VAT
/ Each
£ 44.66 incl. VAT
  • Usually arrives within 14 working days