Holtest Three-Point Bore Micrometer (Titanium)
Measuring range, minimum | 75 mm |
---|---|
Measuring range, maximum | 88 mm |
Depth of measurement with extension | 105 mm |
Measuring range, minimum | 75 mm |
---|---|
Measuring range, maximum | 88 mm |
Depth of measurement with extension | 105 mm |
Dim. A | 3,4 mm |
Box | Yes |
Graduation | 0.005 mm |
Usually arrives within 14 working days