3-key HOLTEST interior micrometers without ring and without blind hole extension - Series 368
Measuring range, minimum | 8 mm |
---|---|
Measuring range, maximum | 10 mm |
Standard measurement depth | 104 mm |
Measuring range, minimum | 8 mm |
---|---|
Measuring range, maximum | 10 mm |
Standard measurement depth | 104 mm |
Depth of measurement with extension | 59 mm |
Dim. A | 2 mm |
Box | yes |
Usually arrives within 14 working days