HSS twist drill bits
Total length | 133 mm |
---|---|
Drilling diameter | 10 mm |
Body material | HSS |
Logistic Weight | 45 g |
---|---|
Packaged dimensions (D x W x H) | 215x41x9 mm |
Package weight | 45 g |
Total length | 133 mm |
Drilling diameter | 10 mm |
Body material | HSS |
Tail diameter | 10 mm |
Type of tail | Hexagonal |
Length of cut | 87 mm |
Usually arrives within 14 working days