Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
Wood Drill Unbranded
References
unbranded:
D5085
rubix:
016546
Technical specifications
Drilling diameter
16
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
For fast cutting in all types of timber. Self-centring point for easy starting and back tapered cutting edge for better clearance. Hexagon shank.
Technical specifications
Attributes
Drilling diameter
16
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.11
excl. VAT
/
Each
£
4.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 13MMSELFCUTFLATBIT 2608595485
IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
DEWALT DT4579-QZ SELF FEED WOOD BIT 38MM
DEWALT DT4765-QZ FLATWOOD 14 X 152MM
ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
ROEBUCK D5083 FLAT BIT 10MM 3/8 INCH
ROEBUCK D5088 FLAT BIT 25MM 1 INCH
DEWALT DT4766-QZ WOOD BIT 16MM X 152MM
IRWIN BLUE GROOVE POWER AUGER 25MM
ARMEG WWBNP16 16MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH
ROEBUCK D5086 FLAT BIT 19MM 3/4 INCH
IRWIN BLUE GROOVE 6 X 18 X 165MM
DEWALT DT4767-QZ FLATWOOD 18 X 152MM