Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ROEBUCK D5088 FLAT BIT 25MM 1 INCH
ROEBUCK D5088 FLAT BIT 25MM 1 INCH
Wood Drill Unbranded
References
unbranded:
D5088
rubix:
016551
Technical specifications
Drilling diameter
25
mm
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK D5088 FLAT BIT 25MM 1 INCH
For fast cutting in all types of timber. Self-centring point for easy starting and back tapered cutting edge for better clearance. Hexagon shank.
Technical specifications
Attributes
Drilling diameter
25
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.37
excl. VAT
/
Each
£
5.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608597167 HSS LONG 22MM
ARMEG WWBNP22 WOODBEAVER DRILL BITS - 22MM NAIL-PROOF (L)165 MM X (DIA
IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH
ARMEG WWBNP25 25MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
DEWALT DT4766-QZ WOOD BIT 16MM X 152MM
ARMEG WWBNP16 16MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
DEWALT DT4775-QZ WOOD BIT 32MM X 152MM
ARMEG WWB25.0T WOODBEAVER DRILL BITS - 25MM STANDARD (L)165 MM X (DIA)
BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH
ARMEG WWBNP20 20MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
ARMEG WWB20.0T WOODBEAVER DRILL BITS - 20MM STANDARD (L)165 MM X (DIA)