Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHWILLE 7789-4 SQ DRIVE ADAPTOR 1/4 SOCKET X 1/2 PLUG
STAHWILLE 7789-4 SQ DRIVE ADAPTOR 1/4 SOCKET X 1/2 PLUG
Dynamometric end Stahlwille
References
stahlwille:
58524090
rubix:
200A9083
ean:
4018754181124
Technical specifications
Opening
29
mm
Length
15.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHWILLE 7789-4 SQ DRIVE ADAPTOR 1/4 SOCKET X 1/2 PLUG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
50
x
50
mm
Logistic Weight
25
g
Opening
29
mm
Length
15.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.66
excl. VAT
/
Each
£
37.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214030 30MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58624038 RING INSERT TOOL 14 X 18 11/16 INCH
GEDORE 7692740 7212-17 RING END FITTING
STAHLWILLE 58224019 19MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
STAHLWILLE 58624040 RING INSERT TOOL 14 X 18 3/4 INCH
FACOM RING END 12.11
STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
STAHLWILLE 58214013 13MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 20.17
STAHLWILLE 58221010 10MM RING INSERT TOOL 9 X 12
GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM