GEDORE 8796-24 22MM SPIGOT FITTING RING ENDED 24MM
Push-up-ring key 22 Z-8796
See technical informationReferences
Gedore:8796-24
Rubix:1226119
Manufacturer :7708090
EAN:4002805876244



Product details : GEDORE 8796-24 22MM SPIGOT FITTING RING ENDED 24MM
Ring end fitting 22 Z, 24 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Opening | 24 |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Delivery usually within ( 8 ) days
