MITUTOYO 368-995 3-POINT INTERNAL MICROMETER HOLTEST SET
Internal Micrometer Holtest Set
See technical informationSee documentsReferences
Mitutoyo:368-995
Rubix:80536103
EAN:4946368518077

Technical specifications
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 20.32 mm |
| Standard measurement depth | 82 mm |
Documents
Product details : MITUTOYO 368-995 3-POINT INTERNAL MICROMETER HOLTEST SET
A Mitutoyo internal micrometer set consisting of individual gauges, the appropriate setting rings and an extension tube for depth measurement applications. A ratchet guarantees repeatable measurement.
Strengths
•The Holtests (type II) have three contact points made of alloy steel
Measurement can be taken closer to the bottom of the blind bore
Measure deep holes using an extension rod (optional)
With Ratchet Stop for constant force
Setting rings for origin point settings are optional
Measurement can be taken closer to the bottom of the blind bore
Measure deep holes using an extension rod (optional)
With Ratchet Stop for constant force
Setting rings for origin point settings are optional
Applications
Depth Measurement Applications
Technical specifications
Attributes
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 20.32 mm |
| Standard measurement depth | 82 mm |
| Depth of measurement with extension | 130 mm |
| Digital | no |
| Box | yes |
| Graduation | 3.5 mm |
| Admissible error | 0.00381 mm |
Show UNSPSC/ECL@SS
£ 694.15 excl. VAT
/ Each
£ 832.98 incl. VAT
- Usually arrives within 14 working days