MITUTOYO 368-166 3-POINT INTERNAL MICROMETER HOLTEST
3-key HOLTEST interior micrometers without ring and without blind hole extension - Series 368
See technical informationSee documentsReferences
Mitutoyo:368-166
Rubix:80347947




Technical specifications
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Standard measurement depth | 130 mm |
Documents
Product details : MITUTOYO 368-166 3-POINT INTERNAL MICROMETER HOLTEST
Reading up to 12 mm: 0.001 mm, above 12 mm: 0.005 mm. Measuring surfaces 2-6 mm: Carbide 6-12 mm: Tungsten carbide coated with tin 12-300 mm: Tempered steel coated with tin. Cone: Tungsten carbide. Measuring spindle: 0.5 mm. Supplied with case, key. Analogue. Metric unit of measurement. Depth without extension: 90 mm. Dimensions: L1 94 mm; L2 126 - 130 mm; a: 0.3 mm; b: 8.3 mm; c: 5.2 mm.
Technical specifications
Attributes
| Measuring range, minimum | 20 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Standard measurement depth | 130 mm |
| Depth of measurement with extension | 94 mm |
| Digital | no |
| Box | yes |
| Admissible error | 0.003 mm |
Show UNSPSC/ECL@SS
£ 398.75 excl. VAT
/ Each
£ 478.50 incl. VAT
- Usually arrives within 14 working days