KNIPEX 7101250 COMPACT BOLT CUTTER COBOLT 250MM


Bolt cutter Knipex

References
knipex:71 01 250
rubix:240A7469
ean:4003773079637
brand logo
brand logo
Technical specifications
Cutting capacity5.6 mm
Length250 mm
See all Specifications

Product details : KNIPEX 7101250 COMPACT BOLT CUTTER COBOLT 250MM


For powerful cutting of larger cross-sections as well as very hard materials. Two-hand operation for maximum cutting force. straight blades 60 % less effort required compared to conventional high-leverage diagonal cutters. 40-fold increase of manual force due to special joint design. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Induction-hardened precision blades: cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x55x20 mm
Logistic Weight465 g
Cutting capacity5.6 mm
Length250 mm
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
  • Usually arrives within 14 working days