Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
Saws' blades Bosch
References
bosch:
2608641201
rubix:
1243552
ean:
3165140373838
Product details
Technical specifications
Product details : BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
Technical specifications
Attributes
Logistic Weight
476
g
Packaged dimensions (D x W x H)
250
x
225
x
10
mm
Package weight
476
g
Diameter
190.5
mm
Number of teeth
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.56
excl. VAT
/
Each
£
31.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX T2 HACKSAW BLADE 12 X 1/2 X 24TPI 20145V224HE PACK OF 10
ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W
BOSCH SABRE SAW BLADES S1122HF PACK OF 5
SPEAR & JACKSON BOWSAW BLADE 24 3924C/09 PK10
6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5
LENOX 2030865 AG 115 X 22.2 X 1.3 DIAMOND DISC
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5
BOSCH 2608640518 CIRCULAR SAW BLADE MULTI MATERIAL 300MM X 96 TEETH
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
BOSCH 2608640514 CIRCULAR SAW BLADE MULTI MATERIAL 235MM X 64 TEETH
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5