Saws' blades Bosch
Material | HSS |
---|---|
Type | Jigsaw blade |
Logistics dimensions (L x W x H) | 125x100x8 mm |
---|---|
Logistic Weight | 82 g |
Packaged dimensions (D x W x H) | 125x100x8 mm |
Package weight | 78 g |
Material | HSS |
Type | Jigsaw blade |
Packaging | 10 Piece Pack |
Usually arrives within 14 working days