Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
Set of cylindrical hss drill bits
References
roebuck:
862399
rubix:
216A5584
ean:
3660338170942
Technical specifications
Number of elements
25
Range
Ø1 - Ø13
Increment
0.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 862399 SET OF 25 HSS DRILLS 1-13 MM
Hss jobber drill self centering set
Technical specifications
Attributes
Number of elements
25
Range
Ø1 - Ø13
Increment
0.5
mm
Din standard
DIN 338 N
Tip angle
118
°
Body material
HSS
Sharpening
Standard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.63
excl. VAT
/
Each
£
65.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00665 005.000 EXTRA COATED DRILLS 9006650050000
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MM
CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
TITEX A6994TFP-8 DRILLS SOLID CARBID 16 X DC 5565037
DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217
FACOM 25PC 1-13MM DRILL SET 222A.TJ25
MILWAUKEE 48894760 HEX SHANK REDHEX HSS METAL DRILL BIT SET 19 PCE
TITEX A1549TFP-8.5 DEEP HOLE DRILL 5960939
TITEX DA110-SET-1-13-WZ90AJ TWIST DRILL 7506541
MILWAUKEE 4932352469 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT