Set of cylindrical hss drill bits - hss - zirko
Number of elements | 21 |
---|---|
Range | From Ø1 to Ø10 |
Increment | 0.5 mm |
Number of elements | 21 |
---|---|
Range | From Ø1 to Ø10 |
Increment | 0.5 mm |
Din standard | DIN 338 N |
Coating | ZIRKO |
Machining material | Steels / Cast iron / Non-ferrous |
Tip angle | 130 ° |
Body material | HSS |
Sharpening | Cross-grinding |
Usually arrives within 14 working days