NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE


Noga Magnetic Stand

References
noga:NF1020
rubix:030584
brand logo
brand logo
Technical specifications
Attraction force320 N
See all Specifications

Product details : NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE


For tilt indicators and common indicator clocks. With fine adjustment and swivel 360 ° for flexible application direction. The fine adjustment is placed on the magnetic foot, which provides good accessibility, and increased stability during the fine adjustment. The indicator stand is particularly suitable for tight and difficult to reach places. Central locking with a knob for bottom, middle and upper joints. The upper holder has both measuring bell holes and salmon tail slots for tilt indicator clock. Supplied without tilt indicator clock.

Strengths

On/Off switchable magnet. 5 axis Holder
360° fine adjustments at base
Holds indicator with 6 & 8mm stem and dovetail
Central locking mechanism with NOGA designed spring loaded bearing
Black oxide finish
320N force magnetic base

Technical specifications


Attributes
Attraction force320 N
Length of arms160 mm
Show UNSPSC/ECL@SS
£ 102.91 excl. VAT
/ Each
£ 123.49 incl. VAT
  • In stock: Next day delivery