Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
Jigsaw blade T 101
References
bosch:
2608631010
rubix:
792687
ean:
3165140007276
Technical specifications
Length
100
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
Teeth configuration: sharpened when stripping, rectified teeth
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Plastics|Polycarbonate (PC)Plastics|Acrylic glass (Plexiglas), PMMA
Technical specifications
Attributes
Logistic Weight
39
g
Packaged dimensions (D x W x H)
170
x
80
x
3
mm
Package weight
39
g
Length
100
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.13
excl. VAT
/
Each
£
20.56
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
BOSCH 190X16MMCIRCLRSAW 2608640614
BAHCO 8501-15 CIRCULAR SAW BLADE 190MM
ECLIPSE PIERCING SAW BLADE PS52 M1
DRAPER JIGSAW BLADES T127D PK5
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
LENOX 2030866 AG 125 X 22.2 X 1.3 DIAMOND DISC
BAHCO 3906-250-24-100 HAND HACK SANDFLEX
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
BOSCH S936CHF 5PKSABREBLDE 2608657525
BOSCH 230X30MMCIRCLRSAW 2608640805
BOSCH RECIPRO BRICK BLADES S1243HM
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453