KLINGSPOR 670341 RS993AQ RECIP BLADE 150X19X09MM 10-14TPI PK5
RS 993 AQ Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670341
Rubix:416A4202
EAN:4014855940011

Product details : KLINGSPOR 670341 RS993AQ RECIP BLADE 150X19X09MM 10-14TPI PK5
RS 993 AQ reciprocating saw blade, 150 x 19 x 0.9 mm overall length 130 mm, bi-metal, milled, set, 10-14 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | 5-pack |
| Total length | 150 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Usually arrives within 14 working days