KLINGSPOR 670505 JS993MT JIGSAW BLADE 132X8X1MM 16-25 TPI PK5
JS 993 MT Special Bi-metal jigsaw blade milled, set
See technical informationReferences
Klingspor:670505
Rubix:416A4226
EAN:4014855939800

Product details : KLINGSPOR 670505 JS993MT JIGSAW BLADE 132X8X1MM 16-25 TPI PK5
JS 993 MT jigsaw saw blade, 132 x 8 x 1 mm overall length 110 mm, bi-metal, milled, set, 16-25 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 132 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | 5 pcs per pack |
| Total length | 132 mm |
| No. of teeth per cm | 9.84 |
Show UNSPSC/ECL@SS
£ 14.09 excl. VAT
/ Each
£ 16.91 incl. VAT
- Usually arrives within 14 working days