Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
KM 613 flap wheel
References
klingspor:
13051
rubix:
88501925
Technical specifications
Outer diameter
60
mm
Length
30
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13051 FLAP WHEEL 60MM X 30MM X 60GR
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
Outer diameter
60
mm
Length
30
mm
Grain
60
Use
stainless steel/universal metal
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.16
excl. VAT
/
Each
£
4.99
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
3M 09723 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P180
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60
KLINGSPOR 13018 KM613 ABRASIVE MOP 60X15X6MM GRAIN 120
KLINGSPOR ABRASIVE DISC 259043
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10
KLINGSPOR 258908 NCW600S 100 X 100 X 19 MM P180 FILE BELT
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
GARRYSON 50X50FINTFINISHWHEEL 086512
PFERD 44408126 FAN GRINDER F 4020/6 A120
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE