Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
Flapwheel Klingspor
References
klingspor:
320254
rubix:
264A3441
ean:
4014855198184
Technical specifications
Outer diameter
110
mm
Length
10
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
Technical specifications
Attributes
Outer diameter
110
mm
Length
10
mm
Grain
Medium
Reaming diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.16
excl. VAT
/
Each
£
39.79
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
KLINGSPOR 12911 XBR 40X15X6MM P150 KM613 SMALL MOP
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
908854 ABRASIVE WHEEL 50X50X6 MEDIUM
KLINGSPOR 320246 NCW600S 110 X 100 X 19 MM P80 FILE BELT
PFERD 4007220154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 154182
PFERD 44509126 FAN GRINDER F 6030/6 A120
PFERD 44411774 FAN GRINDER F 6030/6 CO-COOL 60
3M 47809 ROTO PEEN FLAP ASSEMBLY 25.4MMX50.8MM TC 330
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS
NORTON 110X100X19 FINE A 63642557405
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
KLINGSPOR 12912 KM613 ABRASIVE MOP 40X15X6MM GRAIN 180
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP