References
Knipex:87 02 250 SB
Rubix:388A3778
EAN:4003773046752

Product details : KNIPEX 8702250SB COBRA WATER PUMP PLIERS 250MM
Push the button for adjustment on the workpiece
Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
Box-joint design for high stability due to double guide
Reliable catching of the hinge bolt: no unintentional shifting
Guard prevents operators’ fingers being pinched
Chrome vanadium electric steel, forged, multi stage oil-hardened
Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
Box-joint design for high stability due to double guide
Reliable catching of the hinge bolt: no unintentional shifting
Guard prevents operators’ fingers being pinched
Chrome vanadium electric steel, forged, multi stage oil-hardened
Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x84x19 mm |
|---|---|
| Logistic Weight | 388 g |
| Length | 260 mm |
| Number of positions | 25 |
| Type of branches | with slim multi-component grips |
Show UNSPSC/ECL@SS
£ 34.47 excl. VAT
/ Each
£ 41.36 incl. VAT
- Delivery usually within ( 14 ) days








