MILWAUKEE 4932478621 HEX KEY 9PC SET


L-Form hex key sets

References
milwaukee:4932478621
rubix:265A3531
ean:4058546348144
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen
See all Specifications

Product details : MILWAUKEE 4932478621 HEX KEY 9PC SET


Twist and lock case for easy access to keys.
Ball end for up to 30° access to screw.
Size identification to easily identify the key.
Lanyard hole for easy attachment to the Milwaukee lanyard range allowing use at height.

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
  • Usually arrives within 14 working days