LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5


Lenox General Purpose Reciprocating Saw Blade

References
lenox:1769340
rubix:2007103
ean:5706915078565
brand logo
brand logo
Technical specifications
Materialbi-metal
See all Specifications

Product details : LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5


LENOX Bi-Metal General Purpose Reciprocating Saw Blades use POWER BLAST TECHNOLOGY to increase blade life. High-speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. Patented T2 Technology reduces cutting forces on each tooth and optimises chip removal to allow efficient cutting in the widest range of materials

Strengths

Aggressive tang geometry for faster cuts
0.9mm Blade thickness for faster cutting performance in wood
metal and plastic
Tooth designs and set geometry for longer blade life
10/14 TPI dual toothing for successive multi material cutting

Applications

Ideal for general purpose cutting in wood, non-ferrous metal, plastics and composites

Technical specifications


Attributes
Materialbi-metal
Thickness0.9 mm
Total length150 mm
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
  • Sold out