Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608633176 JIGSAW BLADES T341HM PK3
BOSCH 2608633176 JIGSAW BLADES T341HM PK3
Jigsaw blade T 341 HM
References
bosch:
2608633176
rubix:
055297
manufacturer :
2 608 633 176
ean:
3165140109765
Technical specifications
Length
132
mm
Material
Carbide
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608633176 JIGSAW BLADES T341HM PK3
Materials: Carbide Tooth configuration: Serrated
Total length [mm]: 132Pitch [mm]: 4.3 Applications: Glass-fiber reinforced plastics (5--50 mm), gypsum board, fiber cement panels (<80 mm) Gypsum board: 5-80 Thermostone / aerated concrete [mm]: <80 Fiber cement [mm]: 5-80 Model: T 341 HM Glass-fiber reinforced plastics / epoxy [mm]: 5-50
Technical specifications
Attributes
Logistic Weight
38
g
Packaged dimensions (D x W x H)
200
x
80
x
3
mm
Package weight
36
g
Length
132
mm
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.12
excl. VAT
/
Each
£
38.54
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 48475713 SAWZALL B. TORCH 230X10T-5PC
FACOM 668A.10 HACKSAW BLADE BIMETAL 10T/CM
STARRETT XR6-20 CARBIDE GRIT RECIP BLADE 152X19X0.90MM #30 CRS PK20
BOSCH JIGSAW BLADES T118B 2608631014 PACK OF 5
IRWIN JACK EXPERT BOW SAW 21 INCH
BOSCH 2608640510 CIRCULAR SAW BLADE MULTI MATERIAL 200MM X 54 TEETH
ROEBUCK COPING SAW BLADE 15TPI PACK OF 10
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
ECLIPSE BLADE HSS AH 17 X 1 1/4 X 0.062 X 10TPI AE363R PACK OF 10
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
BOSCH SABRE SAW BLADES S922HF PACK OF 5
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BOSCH AIZ 32 AB BIM PLUNGECUT METAL BLADE 32 X 30MM 2.608.661.688
BOSCH T101BRFJIGSAWBLDS 2608634235