Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
Saws' blades Bosch
References
bosch:
2608640516
rubix:
80344810
ean:
3165140193061
Product details
Technical specifications
Product details : BOSCH 2608640516 MULTI MATERIAL CIRCULAR SAW BLADE 250X30MM
Technical specifications
Attributes
Logistic Weight
1080
g
Packaged dimensions (D x W x H)
314
x
301
x
17
mm
Package weight
1080
g
Diameter
250
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.93
excl. VAT
/
Each
£
59.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH S1130CF SAW BLADE PK-5 2608657528
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE
S918A 6 RECIP; BOSCH SAW BLADES PACK OF 5
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 24TPI AE3046X
BAHCO 8501-28SW CIRCULAR SAW BLADE 250MM
BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
EVOLUTION 90TBLADE 355MM STAINLESS STEEL BLADE
BOSCH JIGSAW BLADES T227D PACK OF 5
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5