Lenox Gold Power Arc Curved Extreme Metal Cutting Reciprocating Saw Blades
Length | 305 mm |
---|---|
Material | Bi-Metal |
Type | Other saw blade |
Length | 305 mm |
---|---|
Material | Bi-Metal |
Type | Other saw blade |
Thickness | 1.1 mm |
Packaging | 5 Pack |
Total length | 305 mm |
In stock: Next day delivery