Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
Saws' blades Bosch
References
bosch:
2608640727
rubix:
1243545
manufacturer :
2 608 640 727
ean:
3165140195010
Product details
Technical specifications
Product details : BOSCH 2608640727 OPTLINE WOOD CIRCULAR SAW BLADE 235MM X 48 TEETH
Technical specifications
Attributes
Logistic Weight
582
g
Packaged dimensions (D x W x H)
305
x
260
x
9
mm
Package weight
755
g
Diameter
235
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.67
excl. VAT
/
Each
£
47.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE AA47R-PRED HSB BI-METAL BLADE 12 X 1/2 X 32TPI
BOSCH SABRE SAW BLADES S922HF PACK OF 5
BOSCH S2345X 2PKBLADES 2608654403
MILWAUKEE 48001075 SABRE SAW BLADES PACK OF 3
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
SEALEY SA345/B32 AIR SAW BLADE 32TPI PACK OF 5
EVOLUTION 230 BLADE FOR MILD STEEL
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
BAHCO 3905-300-24-2P BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
BAHCO 3906-250-32-100 HAND HACK SANDFLEX
BAHCO 8501-4F CIRCULAR SAW BLADE 140MM
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5