LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5


Lenox Gold Extreme Metal Reciprocating Saw Blades

References
lenox:2110112114GR
rubix:1226543
ean:00082472211016
brand logo
brand logo
Technical specifications
MaterialBi- Metal

Product details : LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5


The Lenox 2110112114GR is a 5-piece Gold Reciprocating Saw Blade. It features T2 technology which enables the blade to cut faster than other blades used in the past in a variety of cutting patterns.Its blade is coated with titanium, making it last longer and more resistant to wear. Designed to work best in extreme metal cutting, this blade has 14 gold TPI's that will maintain a precise cut on thick surfaces. It has total dimensions of 12" (length) x 1" (width) x 0.042" (thickness). This 2110112114GR reciprocating blade is one of Lenox's reliable tool accessories that provides the convenience you need without spending a lot of extra effort and time normally associated with lower quality blades

Strengths

Delivers up to 2X longer life versus traditional straight LENOX reciprocating saw blades
The aggressive curved blade design optimizes the blade's angle of attack for faster cutting in a variety of materials
T2 Technology and a precision-applied titanium coating help dissipate heat, extending the life of the blades
14 tooth per inch blades are best for use with thick metals, fire and rescue. Made in the USA of global components

Applications

Available for wood, metal, demolition, and extreme heavy metal cutting applications

Technical specifications


Attributes
MaterialBi- Metal
Show UNSPSC/ECL@SS
£ 50.45 excl. VAT
/ Each
£ 60.54 incl. VAT
  • In stock: Next day delivery