BOSCH T118AJIGSAWBLADE67MM 2608638470


Jig saw blade à 25 pieces T 118 A

References
bosch:2608638470
rubix:122A4723
manufacturer :2 608 638 470
ean:3165140127769
brand logo
brand logo
Technical specifications
Length92 mm
MaterialHSS

Product details : BOSCH T118AJIGSAWBLADE67MM 2608638470


Jigsaw blade for metal in storage boxSaw blade quality: HSS: Fully hardened high-speed steel for use in harder materials such as metal, aluminium and non-ferrous metals. Tooth design: Teeth milled, clearance wavy set: Blade with fine result for straight cuts in plywood, soft steel, aluminium, non-ferrous metals and plastics. Use: For thin metal sheets, with plunge tip. Design: 25 pieces in a plastic box. Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.

Applications

Ferrous metals|Sheet metal

Technical specifications


Attributes
Length92 mm
MaterialHSS
Show UNSPSC/ECL@SS
£ 26.13 excl. VAT
/ Each
£ 31.36 incl. VAT
  • Usually arrives within 14 working days