References
Mitutoyo:113-102
Rubix:232A8972
EAN:4946368009841

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Product details : MITUTOYO 113-102 LIMIT MICROMETER
Strengths
•Spindle and anvil with chamfered edge|Use it as a GO/±NG gauge by setting the upper and lower limits of dimension
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 0.5 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 283.51 excl. VAT
/ Each
£ 340.21 incl. VAT
- Usually arrives within 14 working days