Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
Splash and Dust Proof Electronic Micrometer
References
roebuck:
4971531
rubix:
030122
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Product details
Technical specifications
Product details : ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
Digital Micrometer IP54 Protection level against dust and liquids Friction thimble Carbide measuring faces Large LCD Display Auto off Inch Metric switchable
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.01
excl. VAT
/
Each
£
109.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MOORE & WRIGHT 1966 MICROMETER 100 - 125MM
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 293-821-30 DIGITAL MICROMETER
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-232 DIGITAL MICROMETER IP65
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 25-50MM
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
Micrometer Mitutoyo 293-832-30
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 115-315 TUBE MICROMETER