MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
Coolant-Proof Micrometer
See technical informationSee documentsReferences
Mitutoyo:293-355-30
Rubix:262A6525
EAN:4946368695556





Technical specifications
| Measuring range, minimum | 228.6 mm |
|---|---|
| Measuring range, maximum | 254 mm |
Documents
Product details : MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement. Digimatic data output. A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement. Digimatic data output.
Strengths
•Oil-resistant material used for all plastic parts
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid
Technical specifications
Attributes
| Measuring range, minimum | 228.6 mm |
|---|---|
| Measuring range, maximum | 254 mm |
| Data output | yes |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 616.41 excl. VAT
/ Each
£ 739.69 incl. VAT
- Usually arrives within 14 working days