MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:193-915
Rubix:030001
EAN:4946368051147
Documents
Product details : MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
Strengths
•Mechanical digit counter with 0 01mm or 001" reading for quick and error-free reading
With a standard bar except for 0-25mm / 0 -1” model
Supplied in fitted plastic case
With a standard bar except for 0-25mm / 0 -1” model
Supplied in fitted plastic case
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 75 mm |
Show UNSPSC/ECL@SS
£ 449.96 excl. VAT
/ Each
£ 539.95 incl. VAT
- Usually arrives within 14 working days
