Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 293-232 DIGITAL MICROMETER IP65
MITUTOYO 293-232 DIGITAL MICROMETER IP65
Digimatic Micrometer IP65 Series 293
References
mitutoyo:
293-232
rubix:
2009278
ean:
4946368430041
Technical specifications
Measuring range, minimum
50
mm
Measuring range, maximum
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 293-232 DIGITAL MICROMETER IP65
Metric models, individual units
Technical specifications
Attributes
Measuring range, minimum
50
mm
Measuring range, maximum
75
mm
Weight
470
g
Resolution
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
388.60
excl. VAT
/
Each
£
466.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MICROMETER 806.C25
MOORE & WRIGHT 1966 MICROMETER 75-100MM
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
MITUTOYO 293-587 DIGITAL MICROMETER
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
MITUTOYO 510-121 INDICATING MICROMETER WITH BUTTON RIGHT
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 342-351-30 DIGITAL POINT MICROMETER IP65
MITUTOYO 293-350-30 DIGITAL MICROMETER IP65 INCH/METRIC
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER