Lock Nut HM..T
Nominal diameter (metric) | 250 mm |
---|---|
Female thread | Tr 250x4 |
Logistic Weight | 7378 g |
---|---|
Nominal diameter (metric) | 250 mm |
Female thread | Tr 250x4 |
Thread-cutting pitch | 4 mm |
Material | Steel |
Outer diameter | 320 mm |
Width | 36 mm |
Series | HM..T |
Usually arrives within 14 working days