Pilot Drill Bit
Diameter | 6.35 mm |
---|---|
Tip diameter | 6.35 mm |
Total length | 81 mm |
Logistic Weight | 26 g |
---|---|
Packaged dimensions (D x W x H) | 125x61x14 mm |
Package weight | 26 g |
Diameter | 6.35 mm |
Tip diameter | 6.35 mm |
Total length | 81 mm |
Body material | HSS |
Shape | Other |
Steel strapping | No |
Tip angle | 135 ° |
Drilling diameter | 6.35 mm |
Usually arrives within 14 working days