STANLEY STST1-75517 16 IN ESSENTIAL TOOLBOX

Toolbox classic line

See technical information
References
Stanley:STST1-75517
Rubix:270A2442
EAN:3253561755170
brand logo
Technical specifications
Materialplastic
Height195 mm
Length406 mm
See all Specifications

Product details : STANLEY STST1-75517 16 IN ESSENTIAL TOOLBOX


2 organizers on the lid to store screws/ small parts
Removable tool tray over 2/3 of the box length to facilitate storage of long tools (saw, level)
Plastic hinge along the entire length of the lid
Large plastic latch to prevent accidental openings in case of a fall
1 latch for 30 and 40 cm and 2 latches for 50 cm
Padlockable (padlock not supplied)

Technical specifications


Attributes
Materialplastic
Height195 mm
Length406 mm
Width205 mm
Typetoolbox
Colourblack
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
  • Delivery usually within ( 7 ) days