STANLEY STST1-75515 PLASTIC TOOL BOX 320 X 188 132MM
Essential TB Metal latch
See technical informationReferences
Stanley:STST1-75515
Rubix:226A1067
EAN:3253561755156

Product details : STANLEY STST1-75515 PLASTIC TOOL BOX 320 X 188 132MM
Strengths
•Ergonomic latches - Metal
Essential toolbox with an innovative design
Small top organizer enable small parts organization
Top pad lock eye, enables full locking
Geometric lock latches - lock guarantee, enables smooth closing and opening
Essential toolbox with an innovative design
Small top organizer enable small parts organization
Top pad lock eye, enables full locking
Geometric lock latches - lock guarantee, enables smooth closing and opening
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 188x320x132 mm |
|---|---|
| Material | plastic |
| Height | 325 mm |
| Length | 180 mm |
| Width | 130 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 7 ) days