STANLEY STST82976-1 26 IN. ESSENTIAL TOOL BOX WITH METAL LATCHES
Essential TB Metal latch
See technical informationReferences
Stanley:STST82976-1
Rubix:270A2440
EAN:3253561829765

Technical specifications
| Material | polypropylene;metal (closing hinges) |
|---|---|
| Height | 280 mm |
| Length | 660 mm |
Product details : STANLEY STST82976-1 26 IN. ESSENTIAL TOOL BOX WITH METAL LATCHES
Strengths
•Ergonomic latches - Metal
Essential toolbox with an innovative design
Small top organizer enable small parts organization
Top pad lock eye, enables full locking
Geometric lock latches - lock guarantee, enables smooth closing and opening
Essential toolbox with an innovative design
Small top organizer enable small parts organization
Top pad lock eye, enables full locking
Geometric lock latches - lock guarantee, enables smooth closing and opening
Technical specifications
Attributes
| Material | polypropylene;metal (closing hinges) |
|---|---|
| Height | 280 mm |
| Length | 660 mm |
| Width | 324 mm |
| Weight | 12 kg |
| Type | tool box |
| Colour | black |
| Permissible load | 12 kg |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Delivery usually within ( 7 ) days





